Enclosure, NEMA 1, Screw Cover, 18 x 18 x 6"

Item #: 0986697

Cat #: 18186 SCG

UPC: 782051086485

$ 621.89 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Screw Cover, NEMA 1, Knockouts, 18 x 18 x 6 Inch, Steel with Galvanized Finish

Overview

Enclosure, Screw Cover, NEMA 1, Knockouts, 18 x 18 x 6 Inch, Steel with Galvanized Finish
Also known as: 782051086485, 18186 SCG, CIR18186SCG

Specifications

Depth: 6 in
IP/NEMA Rating: NEMA 1
Height: 18 in
Material: Steel
Width: 18 in
Depth: 6 in
Height: 18 in
Width: 18 in
IP/NEMA Rating: NEMA 1
Material: Steel