Post/Wall Mount Meter

Item #: 0986676

Cat #: CMP4111 MC

UPC: 782051080254

$ 14215.34 EA
Company wide:
0 in stock
Documents & Guides
Type 3R Construction, Surface Mount, Separate, Sealable Utility Termination and Meter Compartments, Padlockable Main Disconnect and Distribution Panel Compartment, Standard with Circuit Breaker Main Disconnect, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Type 3R Construction, Surface Mount, Separate, Sealable Utility Termination and Meter Compartments, Padlockable Main Disconnect and Distribution Panel Compartment, Standard with Circuit Breaker Main Disconnect, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

B-Line Metering CMP4111 MC1 Metered Power Outlet Pedestal, 240 V, 100 A, 1, Mounting Type: Pad, Feed Type: Metered Pedestal

Also known as: 782051080254, CMP4111 MC, CIRCMP4111MC

Specifications

Mounting: Post, Wall
Depth: 17 11/16 in
Width: 15.540 in
IP/NEMA Rating: NEMA 3R
Mounting: Post, Wall
Width: 15.540 in
Depth: 17 11/16 in
IP/NEMA Rating: NEMA 3R