Enclosure, NEMA 3R, Hinge Cover, 12" x 10" x 6"

Item #: 0986438

Cat #: 12106 RHC

UPC: 782051200997

$ 298.99 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Continuous Hinge Cover, NEMA 3R, Knockouts, 12 x 10 x 6 Inch, Steel/Gray Powder Coat

Overview

Enclosure, Continuous Hinge Cover, NEMA 3R, Knockouts, 12 x 10 x 6 Inch, Steel/Gray Powder Coat
Also known as: 782051200997, 12106 RHC, CIR12106RHC

Specifications

Color: Gray
Mounting: Wall
Color: Gray
Mounting: Wall