TYPE 12 JIC SCREW CVR ENC, 16X14X6

Item #: 0986433

Cat #: 16146-12SC

UPC: 782051200300

$ 674.57 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series JIC panel enclosure, 16" height, 6" length, 14" width, NEMA 12, Screw cover, 12SC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Oil-resistant gasket

Overview

Eaton B-Line series JIC panel enclosure, 16" height, 6" length, 14" width, NEMA 12, Screw cover, 12SC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Oil-resistant gasket

Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.

Also known as: 782051200300, 16146-12SC, CIR1614612SC

Specifications

Mounting: Wall
Mounting: Wall