B-LINE 6660-4XSWT NEMA 4X 60.00-IN.

Item #: 0986344

Cat #: 6660-4XSWT

UPC: 782051172232

$ 3743.23 EA
Company wide:
0 in stock
Documents & Guides
CIR 6660-4XSWT NEMA 4X 60.00-

Overview

CIR 6660-4XSWT NEMA 4X 60.00-
Also known as: 782051172232, 6660-4XSWT, CIR66604XSWT

Specifications

Length: 60 in
Material: Stainless Steel
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 4X
Length: 60 in
Height: 6 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
Width: 6 in