B-LINE 4460-4XSWT NEMA 4X 60.00-IN.

Item #: 0986341

Cat #: 4460-4XSWT

UPC: 782051172164

$ 2785.99 EA
Company wide:
0 in stock
Documents & Guides
CIR 4460-4XSWT NEMA 4X 60.00-

Overview

CIR 4460-4XSWT NEMA 4X 60.00-
Also known as: 782051172164, 4460-4XSWT, CIR44604XSWT

Specifications

Length: 60 in
Width: 4 in
Height: 4 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Length: 60 in
Height: 4 in
IP/NEMA Rating: NEMA 4X
Width: 4 in
Material: Stainless Steel