ALL THREADED ROD, 5/8"-11 THREAD, 36" LEN, YZ

Item #: 0986334

Cat #: ATR, 5/8X36 YZN

UPC: 782051170122

$ 12.46 FT
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series all threaded rod, 36" H x 0.625" D, Steel, 2160 Lbs load, 11" thread length

Overview

Eaton B-Line series all threaded rod, 36" H x 0.625" D, Steel, 2160 Lbs load, 11" thread length

For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.

Also known as: 782051170122, ATR, 5/8X36 YZN, BLIATR58X36YZN

Specifications

Length: 3 ft
Diameter: 5/8 in
Material: Steel
Finish: Yellow Zinc
Length: 3 ft
Material: Steel
Diameter: 5/8 in
Finish: Yellow Zinc