NEMA 12 7200 WIR"G TROUGH

Item #: 0986320

Cat #: 6672-12WT

UPC: 782051163605

$ 1519.28 EA
Company wide:
0 in stock
Documents & Guides
NEMA 12 72.00 WIRING TROUGH

Overview

NEMA 12 72.00 WIRING TROUGH
Also known as: 782051163605, 6672-12WT, CIR667212WT

Specifications

Length: 72 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 72 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel