1200 GLV SC STRAIGHT SECTION W/O KO

Item #: 0986298

Cat #: 121212 GGV NK

UPC: 782051153774

$ 211.15 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway, 12" height, 12" length, 12" width, GGV NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Galvanized steel, Plated screws, Gray, 14 gauge

Overview

Eaton B-Line series wireway, 12" height, 12" length, 12" width, GGV NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Galvanized steel, Plated screws, Gray, 14 gauge

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051153774, 121212 GGV NK, CIR121212GGVNK

Specifications

Height: 12 in
Width: 12 in
Length: 12 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Color: Plain
Height: 12 in
Length: 12 in
Material: Steel
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Plain