
TYPE 12 X-DEEP VRTL SS PUSHBUTTON ENC
Item #: 0986249
Cat #: PVX1-4XS
UPC: 782051138184
$ 889.75 EA
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series push button enclosures, 4" height, 4.75" length, 4" width, NEMA 4X, Screw cover, PVX4XS enclosure, Surface mounted, Medium single door, External mounting feet, 304 stainless steel, Oil-resistant gasket
Overview
Eaton B-Line series push button enclosures, 4" height, 4.75" length, 4" width, NEMA 4X, Screw cover, PVX4XS enclosure, Surface mounted, Medium single door, External mounting feet, 304 stainless steel, Oil-resistant gasket
Eaton's B-Line series push button enclosures provide reliable environmental protection and are designed to mount standard 30.5 mm or miniature 22.5 mm oil-tight pushbuttons, pilot lights and switches
Also known as: 782051138184, PVX1-4XS, CIRPVX14XS
Specifications
No Specifications Available