TYPE 12 STAINLESS VERT PUSHBUTTON ENC

Item #: 0986235

Cat #: PV3-4XS

UPC: 782051136999

$ 994.14 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series push button enclosures, 8" height, 2.75" length, 3.25" width, NEMA 4X, Screw cover, PV4XS enclosure, Surface mounted, Medium single door, External mounting feet, 304 stainless steel, Oil-resistant gasket

Overview

Eaton B-Line series push button enclosures, 8" height, 2.75" length, 3.25" width, NEMA 4X, Screw cover, PV4XS enclosure, Surface mounted, Medium single door, External mounting feet, 304 stainless steel, Oil-resistant gasket

Eaton's B-Line series push button enclosures provide reliable environmental protection and are designed to mount standard 30.5 mm or miniature 22.5 mm oil-tight pushbuttons, pilot lights and switches

Also known as: 782051136999, PV3-4XS, CIRPV34XS

Specifications

Type: Screw Cover, NEMA 12
Mounting: Wall
Type: Screw Cover, NEMA 12
Mounting: Wall