TYPE 304 STAINLESS PUSHBUTTON ENC

Item #: 0986231

Cat #: PB2-4XS

UPC: 782051136951

$ 860.44 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series push button enclosures, 5.75" height, 3" length, 3.25" width, NEMA 4X, Screw cover, PB4XS enclosure, Surface mounted, Small single door, External mounting feet, 304 stainless steel, Oil-resistant gasket

Overview

Eaton B-Line series push button enclosures, 5.75" height, 3" length, 3.25" width, NEMA 4X, Screw cover, PB4XS enclosure, Surface mounted, Small single door, External mounting feet, 304 stainless steel, Oil-resistant gasket

Eaton's B-Line series push button enclosures provide reliable environmental protection and are designed to mount standard 30.5 mm or miniature 22.5 mm oil-tight pushbuttons, pilot lights and switches

Also known as: 782051136951, PB2-4XS, CIRPB24XS

Specifications

Type: Screw Cover, NEMA 12
Mounting: Wall
Type: Screw Cover, NEMA 12
Mounting: Wall