B-LINE 44-LTX SC 90o Elbow-Tee-Cros

Item #: 0986224

Cat #: 44 LTX

UPC: 782051135008

$ 168.32 EA
Company wide:
0 in stock
Documents & Guides
CIR 44 LTX SC 90O ELBOW-TEE-C

Overview

CIR 44 LTX SC 90O ELBOW-TEE-C
Also known as: 782051135008, 44 LTX, CIR44LTX

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
IP/NEMA Rating: NEMA 1
Height: 4 in
Angle: 90°
Width: 4 in
Material: Steel