NEMA 4X FEED-THROUGH TELESCOPIC FITT"G

Item #: 0986214

Cat #: 66-4XSFTF

UPC: 782051134681

$ 1618.00 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway telescoping fitting, 6" X 6" feed through, Wireway telescoping fitting, No cutting or welding required, NEMA 4X, Stainless steel, Brushed finish

Overview

Eaton B-Line series wireway telescoping fitting, 6" X 6" feed through, Wireway telescoping fitting, No cutting or welding required, NEMA 4X, Stainless steel, Brushed finish

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051134681, 66-4XSFTF, CIR664XSFTF

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Color: Gray
Material: Steel
Height: 6 in
Width: 6 in