NEMA 4X FEED-THROUGH 6 NIPPLE

Item #: 0986213

Cat #: 66-4XSFN6

UPC: 782051134667

$ 1136.39 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway nipple section, Feed through, Wireway nipple section, NEMA 4X, Stainless steel, Brushed finish, 6" X 6"

Overview

Eaton B-Line series wireway nipple section, Feed through, Wireway nipple section, NEMA 4X, Stainless steel, Brushed finish, 6" X 6"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051134667, 66-4XSFN6, CIR664XSFN6

Specifications

Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 4X
Height: 6 in
Width: 6 in
Material: Steel
IP/NEMA Rating: NEMA 4X