B-LINE 66-4XSFGK NEMA 4X FEED-THROU

Item #: 0986209

Cat #: 66-4XSFGK

UPC: 782051134629

$ 90.53 EA
Company wide:
0 in stock
Documents & Guides
CIR 66-4XSFGK NEMA 4X FEED-TH

Overview

CIR 66-4XSFGK NEMA 4X FEED-TH
Also known as: 782051134629, 66-4XSFGK, CIR664XSFGK

Specifications

Height: 6 in
Width: 6 in
Material: Rubber
IP/NEMA Rating: NEMA 4X
Height: 6 in
Material: Rubber
Width: 6 in
IP/NEMA Rating: NEMA 4X