Feed-Through Wireway, Type 4X, 6" x 6" x 120", Stainless Steel

Item #: 0986202

Cat #: 66120-4XSFW

UPC: 782051134537

$ 6591.46 EA
Company wide:
0 in stock
Documents & Guides
Feed-Through Wireway, Type 4X, 6" x 6" x 120", Stainless Steel

Overview

Feed-Through Wireway, Type 4X, 6" x 6" x 120", Stainless Steel
Also known as: 782051134537, 66120-4XSFW, CIR661204XSFW

Specifications

Length: 120 in
Material: Stainless Steel
Height: 6 in
Width: 6 in
Color: Plain
IP/NEMA Rating: NEMA 4X
Length: 120 in
Height: 6 in
Color: Plain
Material: Stainless Steel
Width: 6 in
IP/NEMA Rating: NEMA 4X