NEMA 4X FEED-THROUGH 1200 WIREWAY SECTION

Item #: 0986201

Cat #: 6612-4XSFW

UPC: 782051134469

$ 1637.98 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway, 6" height, 12" length, 6" width, 4XSFW wireway, Wireway hanger, Hinged cover, NEMA 4X, 304 stainless steel, Seamless poured in-place, Hinged, #4 brushed finish, 16 gauge

Overview

Eaton B-Line series wireway, 6" height, 12" length, 6" width, 4XSFW wireway, Wireway hanger, Hinged cover, NEMA 4X, 304 stainless steel, Seamless poured in-place, Hinged, #4 brushed finish, 16 gauge

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051134469, 6612-4XSFW, CIR66124XSFW

Specifications

Length: 12 in
Color: Gray
Material: Stainless Steel
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 4X
Length: 12 in
Material: Stainless Steel
Width: 6 in
Color: Gray
Height: 6 in
IP/NEMA Rating: NEMA 4X