B-LINE 88-12FE9 NEMA 12 FEED-THROUG

Item #: 0986132

Cat #: 88-12FE9

UPC: 782051111958

$ 847.73 EA
Company wide:
0 in stock
Documents & Guides
CIR 88-12FE9 NEMA 12 FEED-THR

Overview

CIR 88-12FE9 NEMA 12 FEED-THR
Also known as: 782051111958, 88-12FE9, CIR8812FE9

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 90°
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
Angle: 90°
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 12