NEMA 12 FEED-THROUGH 45 ELBOW

Item #: 0986131

Cat #: 88-12FE45

UPC: 782051111903

$ 868.03 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway elbow fitting, Includes (1) gasket and hardware, Feed through, 45° elbow, NEMA 12, Steel, 8" X 8"

Overview

Eaton B-Line series wireway elbow fitting, Includes (1) gasket and hardware, Feed through, 45° elbow, NEMA 12, Steel, 8" X 8"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051111903, 88-12FE45, CIR8812FE45

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 45°
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
Angle: 45°
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 12