Telescopic Fitting, 8" x 8", Adjust 1-1/2" to 13-1/2", Steel, NEMA 12

Item #: 0986115

Cat #: 88 FTF

UPC: 782051110975

$ 519.77 EA
Company wide:
0 in stock
Documents & Guides
Telescopic Fitting, 8" x 8", Adjust 1-1/2" to 13-1/2", Steel, for NEMA 12 Feed-Through Wireway

Overview

Telescopic Fitting, 8" x 8", Adjust 1-1/2" to 13-1/2", Steel, for NEMA 12 Feed-Through Wireway
Also known as: 782051110975, 88 FTF, CIR88FTF

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Color: Gray
Material: Steel
Width: 8 in
Height: 8 in