B-LINE 8845-L-SIDE WIREWAY ELBOW 45

Item #: 0986112

Cat #: 8845 L SIDE

UPC: 782051110579

$ 265.87 EA
Company wide:
0 in stock
Documents & Guides
CIR 8845 L SIDE WIREWAY ELBOW

Overview

CIR 8845 L SIDE WIREWAY ELBOW
Also known as: 782051110579, 8845 L SIDE, CIR8845LSIDE

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 45°
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Angle: 45°