NEMA 12 FEED-THROUGH 45 ELBOW

Item #: 0986111

Cat #: 66-12FE45

UPC: 782051110456

$ 588.56 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway elbow fitting, Includes (1) gasket and hardware, Feed through, 45° elbow, NEMA 12, Steel, 6" X 6"

Overview

Eaton B-Line series wireway elbow fitting, Includes (1) gasket and hardware, Feed through, 45° elbow, NEMA 12, Steel, 6" X 6"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051110456, 66-12FE45, CIR6612FE45

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 45°
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
Angle: 45°
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 12