N3R HC ENC 8X6X4

Item #: 0986110

Cat #: 864 RHC

UPC: 782051110425

$ 175.30 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series Type 3/3R panel enclosures, 8" height, 4" length, 6" width, NEMA 3R, Hinged cover, RHC enclosure, Wall mount, Small single door, 3 bottom knockouts, External mounting feet, Carbon steel

Overview

Eaton B-Line series Type 3/3R panel enclosures, 8" height, 4" length, 6" width, NEMA 3R, Hinged cover, RHC enclosure, Wall mount, Small single door, 3 bottom knockouts, External mounting feet, Carbon steel

Eaton's B-Line series panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.

Also known as: 782051110425, 864 RHC, CIR864RHC

Specifications

Color: Gray
Mounting: Wall
Color: Gray
Mounting: Wall