Telescopic Fitting, 6" x 6", Adjust 1-1/2" to 13-1/2", Steel, NEMA 12

Item #: 0986102

Cat #: 66-12FTF

UPC: 782051109955

$ 616.24 EA
Company wide:
0 in stock
Documents & Guides
Telescopic Fitting, 6" x 6", Adjust 1-1/2" to 13-1/2", Steel, for NEMA 12 Feed-Through Wireway

Overview

Telescopic Fitting, 6" x 6", Adjust 1-1/2" to 13-1/2", Steel, for NEMA 12 Feed-Through Wireway
Also known as: 782051109955, 66-12FTF, CIR6612FTF

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Color: Gray
Material: Steel
Height: 6 in
Width: 6 in