Enclosure, NEMA 1, Screw Cover, 36 x 36 x 12", Steel

Item #: 0986093

Cat #: 363612 SCG

UPC: 782051108828

$ 2444.46 EA
Company wide:
0 in stock
Enclosure, NEMA 1, Screw Cover, 36 x 36 x 12 Inch, Steel With Galvanized Finish, Knockouts

Overview

Enclosure, NEMA 1, Screw Cover, 36 x 36 x 12 Inch, Steel With Galvanized Finish, Knockouts
Also known as: 782051108828, 363612 SCG, CIR363612SCG

Specifications

IP/NEMA Rating: NEMA 1
Width: 36 in
Material: Steel
Depth: 12 in
Height: 36 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 36 in
Width: 36 in
Depth: 12 in