TYPE 3 GLV GASKETED SC 16X12X6

Item #: 0986083

Cat #: 16126 SCG

UPC: 782051108675

$ 466.20 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series Type 3/3R junction boxes, 16" height, 6" length, 12" width, NEMA 3 and 12, Screw cover, SCG enclosure, Surface mounted, Small single door, No mounting provisions, Galvanized steel, Oil-resistant gasket, gasketed screws

Overview

Eaton B-Line series Type 3/3R junction boxes, 16" height, 6" length, 12" width, NEMA 3 and 12, Screw cover, SCG enclosure, Surface mounted, Small single door, No mounting provisions, Galvanized steel, Oil-resistant gasket, gasketed screws

Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.

Also known as: 782051108675, 16126 SCG, CIR16126SCG

Specifications

No Specifications Available