TYPE 3 GALV GASKETED SC 10X8X4

Item #: 0986078

Cat #: 1084 SCG

UPC: 782051108590

$ 277.93 EA
Company wide:
0 in stock
TYPE 3 GALV GASKETED SC 10X8X4

Overview

TYPE 3 GALV GASKETED SC 10X8X4

Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.

Also known as: 782051108590, 1084 SCG, CIR1084SCG

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Height: 10 in
Mounting: Wall
Finish: Painted
Depth: 4 in
Color: Gray
Height: 10 in
Finish: Painted
IP/NEMA Rating: NEMA 1
Width: 8 in
Mounting: Wall