Enclosure, NEMA 3R, Screw Cover, 12" x 10" x 6"

Item #: 0986048

Cat #: 12106 RTSC NK

UPC: 782051101263

$ 189.21 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 12 x 10 x 6 Inch, Steel/Gray Finish

Overview

Enclosure, Screw Cover, NEMA 3R, No Knockouts, 12 x 10 x 6 Inch, Steel/Gray Finish
Also known as: 782051101263, 12106 RTSC NK, CIR12106RTSCNK

Specifications

Height: 12 in
Depth: 6 in
Color: Gray
Width: 10 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Color: Gray
Material: Steel
Depth: 6 in
Width: 10 in
IP/NEMA Rating: NEMA 3R