1200 GLV SC STRAIGHT SECTION W/O KO

Item #: 0986031

Cat #: 101012 GGV NK

UPC: 782051100587

$ 201.49 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway, 10" height, 12" length, 10" width, GGV NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Galvanized steel, Plated screws, Gray, 14 gauge

Overview

Eaton B-Line series wireway, 10" height, 12" length, 10" width, GGV NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Galvanized steel, Plated screws, Gray, 14 gauge

Wireway body and cover are fabricated from code gauge steel, Wireway body has mounting holes on the back. Wireway is available with or without knockouts. Wireway fittings have no knockouts, ends are available with or without knockouts. Wireway exceeding 72 inches in length has two overlapping covers. Variety of fittings allow runs which can change directions, junction and terminate.

Also known as: 782051100587, 101012 GGV NK, CIR101012GGVNK

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Height: 10 in
Color: Plain
Length: 12 in
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain