B-LINE 1010-L-SWEEP SC Wireway Swee

Item #: 0986019

Cat #: 1010 L SWEEP

UPC: 782051096927

$ 732.54 EA
Company wide:
0 in stock
Documents & Guides
CIR 1010 L SWEEP SC WIREWAY S

Overview

CIR 1010 L SWEEP SC WIREWAY S
Also known as: 782051096927, 1010 L SWEEP, CIR1010LSWEEP

Specifications

Width: 10 in
Material: Steel
Height: 10 in
Width: 10 in
Height: 10 in
Material: Steel