B-LINE 88-GFGV Galv Wireway End Fla

Item #: 0985610

Cat #: 88 GFGV

UPC: 782051074383

$ 110.85 EA
Company wide:
0 in stock
Documents & Guides
CIR 88 GFGV GALV WIREWAY END

Overview

CIR 88 GFGV GALV WIREWAY END
Also known as: 782051074383, 88 GFGV, CIR88GFGV

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Width: 8 in
Height: 8 in