CABLE TIE DELTEC .5X10 DOUBLE-LOCK

Item #: 0985575

Cat #: TYD10M

UPC: 786210980843

$ 3.62 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Deltec Cable Tie with Double-Locking Head, Black Acetal for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant, Length of 635mm (25 Inches), Width of 12.7mm (0.5 Inch), Thickness of 1.52mm (0.06 Inch), Tensile Strength Rating of 1112 Newtons (250 Pounds)

Overview

Deltec Cable Tie with Double-Locking Head, Black Acetal for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant, Length of 635mm (25 Inches), Width of 12.7mm (0.5 Inch), Thickness of 1.52mm (0.06 Inch), Tensile Strength Rating of 1112 Newtons (250 Pounds)
Also known as: 786210980843, TYD10M, THBTYD10M

Specifications

No Specifications Available