CT Enclosure With Lift-Off Cover, NEMA 3R, 42 x 42 x 11", Steel

Item #: 0985561

Cat #: 424211 RTCT MS40

UPC: 782051018899

$ 3735.49 EA
Company wide:
0 in stock
Documents & Guides
CT Enclosure With Lift-Off Cover, NEMA 3R, 42 x 42 x 11", Steel With Gray Finish

Overview

CT Enclosure With Lift-Off Cover, NEMA 3R, 42 x 42 x 11", Steel With Gray Finish
Also known as: 782051018899, 424211 RTCT MS40, CIR424211RTCTMS40

Specifications

Width: 42 in
Depth: 11 in
Height: 42 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 42 in
Height: 42 in
IP/NEMA Rating: NEMA 3R
Depth: 11 in
Material: Steel