CIR 22120 G NK

Item #: 0985556

Cat #: 22120 G NK

UPC: 782051016215

$ 353.64 EA
Company wide:
0 in stock
Documents & Guides

Overview

CIR 22120 G NK
Also known as: 782051016215, 22120 G NK, CIR22120GNK

Specifications

Width: 2 1/2 in
Length: 120 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 2 1/2 in
Height: 2 1/2 in
Color: Gray
Length: 120 in
IP/NEMA Rating: NEMA 1
Material: Steel