
$ 123.49 EA
Company wide:
0
in stock
Documents & Guides
CIR 22 L COMBO
Overview
CIR 22 L COMBO
Also known as: 782051012804, 22 L COMBO, CIR22LCOMBO
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Material: | Steel |
| Angle: | 90° |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Height: | 2 1/2 in |
| Color: | Gray |
| Angle: | 90° |