N3R SC ENC W/O KO 30X30X12

Item #: 0985528

Cat #: 303012 RTSC NK

UPC: 782051011357

$ 1572.25 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series Type 3/3R junction boxes, 30" height, 12" length, 30" width, NEMA 3R, Screw cover, RTSC NK enclosure, Surface mounted, Medium single door, No knockout, Embossed thru holes, Carbon steel

Overview

Eaton B-Line series Type 3/3R junction boxes, 30" height, 12" length, 30" width, NEMA 3R, Screw cover, RTSC NK enclosure, Surface mounted, Medium single door, No knockout, Embossed thru holes, Carbon steel

Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.

Also known as: 782051011357, 303012 RTSC NK, CIR303012RTSCNK

Specifications

Color: Gray
Color: Gray