B-LINE 66-GFGV Galv Wireway End Fla

Item #: 0985515

Cat #: 66 GFGV

UPC: 782051010015

$ 78.64 EA
Company wide:
0 in stock
Documents & Guides
CIR 66 GFGV GALV WIREWAY END

Overview

CIR 66 GFGV GALV WIREWAY END
Also known as: 782051010015, 66 GFGV, CIR66GFGV

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Height: 6 in
Width: 6 in