B-LINE 1010-GFGV Galv Wireway End F

Item #: 0985513

Cat #: 1010 GFGV

UPC: 782051009996

$ 169.06 EA
Company wide:
0 in stock
Documents & Guides
CIR 1010 GFGV GALV WIREWAY EN

Overview

CIR 1010 GFGV GALV WIREWAY EN
Also known as: 782051009996, 1010 GFGV, CIR1010GFGV

Specifications

IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Height: 10 in
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Width: 10 in
Height: 10 in