B-LINE 1212120-GRTGV-NK 120.00 GALV

Item #: 0985510

Cat #: 1212120 GRTGV NK

UPC: 782051009965

$ 2805.92 EA
Company wide:
0 in stock
Documents & Guides
CIR 1212120 GRTGV NK 120.00 G

Overview

CIR 1212120 GRTGV NK 120.00 G
Also known as: 782051009965, 1212120 GRTGV NK, CIR1212120GRTGVNK

Specifications

Height: 12 in
Length: 120 in
Width: 12 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 3R
Height: 12 in
Width: 12 in
Color: Plain
Length: 120 in
Material: Steel
IP/NEMA Rating: NEMA 3R