B-LINE 101072-GRTGV-NK 72.00 GALV N

Item #: 0985505

Cat #: 101072 GRTGV NK

UPC: 782051009873

$ 976.72 EA
Company wide:
0 in stock
Documents & Guides
CIR 101072 GRTGV NK 72.00 GAL

Overview

CIR 101072 GRTGV NK 72.00 GAL
Also known as: 782051009873, 101072 GRTGV NK, CIR101072GRTGVNK

Specifications

Length: 72 in
Width: 10 in
Material: Steel
Height: 10 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Length: 72 in
Material: Steel
Color: Plain
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 3R