B-LINE 101060-GRTGV-NK 60.00 GALV N

Item #: 0985504

Cat #: 101060 GRTGV NK

UPC: 782051009866

$ 909.08 EA
Company wide:
0 in stock
Documents & Guides
CIR 101060 GRTGV NK 60.00 GAL

Overview

CIR 101060 GRTGV NK 60.00 GAL
Also known as: 782051009866, 101060 GRTGV NK, CIR101060GRTGVNK

Specifications

Length: 60 in
Width: 10 in
Material: Steel
Height: 10 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Length: 60 in
Material: Steel
Color: Plain
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 3R