B-LINE 101048-GRTGV-NK 48.00 GALV N

Item #: 0985503

Cat #: 101048 GRTGV NK

UPC: 782051009859

$ 814.10 EA
Company wide:
0 in stock
Documents & Guides
CIR 101048 GRTGV NK 48.00 GAL

Overview

CIR 101048 GRTGV NK 48.00 GAL
Also known as: 782051009859, 101048 GRTGV NK, CIR101048GRTGVNK

Specifications

Width: 10 in
Material: Steel
Height: 10 in
Length: 48 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Width: 10 in
Height: 10 in
Color: Plain
Material: Steel
Length: 48 in
IP/NEMA Rating: NEMA 3R