B-LINE 101036-GRTGV-NK 36.00 GALV N

Item #: 0985502

Cat #: 101036 GRTGV NK

UPC: 782051009842

$ 692.01 EA
Company wide:
0 in stock
Documents & Guides
CIR 101036 GRTGV NK 36.00 GAL

Overview

CIR 101036 GRTGV NK 36.00 GAL
Also known as: 782051009842, 101036 GRTGV NK, CIR101036GRTGVNK

Specifications

Width: 10 in
Length: 36 in
Material: Steel
Height: 10 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Width: 10 in
Material: Steel
Color: Plain
Length: 36 in
Height: 10 in
IP/NEMA Rating: NEMA 3R