B-LINE 101024-GRTGV-NK 24.00 GALV N

Item #: 0985501

Cat #: 101024 GRTGV NK

UPC: 782051009835

$ 475.52 EA
Company wide:
0 in stock
Documents & Guides
CIR 101024 GRTGV NK 24.00 GAL

Overview

CIR 101024 GRTGV NK 24.00 GAL
Also known as: 782051009835, 101024 GRTGV NK, CIR101024GRTGVNK

Specifications

Length: 24 in
Width: 10 in
Material: Steel
Height: 10 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Length: 24 in
Material: Steel
Color: Plain
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 3R