Wireway, Type 1, Screw Cover, 8" x 8" x 24", Steel, Galvanized, No Kos

Item #: 0985498

Cat #: 8824 GGV NK

UPC: 782051009682

$ 252.13 EA
Company wide:
0 in stock
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 2 Foot Length, 16 Gauge Steel, Galvanized, NO KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 2 Foot Length, 16 Gauge Steel, Galvanized, NO KNOCKOUTS

At Eaton, we believe that power is a fundamental part of just about everything people do. That’s why we’re dedicated to helping our customers find new ways to manage electrical, hydraulic and mechanical power more efficiently, safely and sustainably. To improve people’s lives, the communities where we live and work, and the planet our future generations depend upon. Because this is what really matters. And we’re here to make sure it works.

Also known as: 782051009682, 8824 GGV NK, CIR8824GGVNK

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Length: 24 in
Material: Steel
Height: 8 in
Color: Plain
IP/NEMA Rating: NEMA 1
Length: 24 in
Height: 8 in
Width: 8 in
Material: Steel
Color: Plain