Enclosure, NEMA 3R, Screw Cover, 18 x 18 x 6", Steel

Item #: 0985485

Cat #: 18186 RTSCGV NK

UPC: 782051008555

$ 427.05 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, 18 x 18 x 6 Inch, No Knockouts, Steel With Galvanized Finish

Overview

Enclosure, NEMA 3R, Screw Cover, 18 x 18 x 6 Inch, No Knockouts, Steel With Galvanized Finish
Also known as: 782051008555, 18186 RTSCGV NK, CIR18186RTSCGVNK

Specifications

Depth: 6 in
Height: 18 in
Material: Steel
Width: 18 in
IP/NEMA Rating: NEMA 3R
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 18 in
Width: 18 in