Enclosure, NEMA 3R, Screw Cover, 6 x 6 x 4", Steel

Item #: 0985482

Cat #: 664 RTSCGV NK

UPC: 782051008494

$ 85.44 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, 6 x 6 x 4 Inch, No Knockouts, Steel With Galvanized Finish

Overview

Enclosure, NEMA 3R, Screw Cover, 6 x 6 x 4 Inch, No Knockouts, Steel With Galvanized Finish
Also known as: 782051008494, 664 RTSCGV NK, CIR664RTSCGVNK

Specifications

Depth: 4 in
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Depth: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 6 in
Width: 6 in