3600 GLV N3R SC STRAIGHT SECTION W/O KO

Item #: 0985476

Cat #: 4436 GRTGV NK

UPC: 782051008234

$ 265.08 EA
Company wide:
0 in stock
Documents & Guides
36.00 GALV N3R SC STRAIGHT SECTION W/O KO

Overview

36.00 GALV N3R SC STRAIGHT SECTION W/O KO
Also known as: 782051008234, 4436 GRTGV NK, CIR4436GRTGVNK

Specifications

Width: 4 in
Height: 4 in
Length: 36 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 3R
Width: 4 in
Length: 36 in
Color: Plain
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R