B-LINE 4448-GRTGV-NK 48.00 GALV N3R

Item #: 0985475

Cat #: 4448 GRTGV NK

UPC: 782051008227

$ 325.95 EA
Company wide:
0 in stock
Documents & Guides
CIR 4448 GRTGV NK 48.00 GALV

Overview

CIR 4448 GRTGV NK 48.00 GALV
Also known as: 782051008227, 4448 GRTGV NK, CIR4448GRTGVNK

Specifications

Width: 4 in
Height: 4 in
Material: Steel
Length: 48 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Width: 4 in
Material: Steel
Color: Plain
Height: 4 in
Length: 48 in
IP/NEMA Rating: NEMA 3R